Shop All Oil Filters
Baldwin Filters
Oil Filter Base, 3" Length
Mfr # OB40080
Zoro # G7924367
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Material Aluminum
- Accessory Type Oil Filter Base
- Inlet Connection Size 1/2 in
- Compatible Filter Type Oil Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB40080
- Zoro # G7924367
- UPC # 00791440113961
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 3 in |
Inlet Connection Size | 1/2 in |
Outside Diameter | 4 in |
Outlet Connection Size | 1/2 in |
Overall Length | 1/8 in |
Details
Item | Oil Filter Base |
Material | Aluminum |
Accessory Type | Oil Filter Base |
Compatible Filter Type | Oil Filter |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Product Type | Oil Filter Base |
Description
Oil Filter Base,3" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Valve Repair Tool, 4 In 1, PK10 (445)
- GROTE Chassis Clip, 1/4", PK100, PK100 (83-7034)
- ABRAMS T3 Series LED Grille Light Head - Amber (TG-300-A)
- GROCO 3/4" NPT x 1" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitting (FFC-750)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B474)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P162)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B2)
- Baldwin Filters Oil Filters