Shop All Oil Filters
Baldwin Filters
Oil Filter, 7-5/16 in. Lx4-1/2 in. dia.
Mfr # B9606
Zoro # G1582281
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 7 5/16 in
- Outside Dia. 4 1/2 in
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B9606
- Zoro # G1582281
- UPC # 791440096615
- Country of Origin Germany
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 7 5/16 in |
Outside Dia. | 4 1/2 in |
Outside Diameter | 4 1/2 in |
Overall Height | 7 5/16 in |
Thread Size | 1 1/8"-16 |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Volvo |
Flow Type | Full Flow |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Length 7 5/16 in, Outside Dia. 4 1/2 in, Includes Integral Gasket, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION CAP/ROTOR S/FIRE GM V8 PNTS (5500)
- SHIPPERS PRODUCTS Inflator Tool, 120 psi Max. Air Pressure (SF1000)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 24 Inch Shank (RT25824)
- LISLE Flexible Back Probes Set, 4 Piece (LIS65150)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- BALDWIN FILTERS Full-Flow Oil Filter Base, 5-1/32x3-1/2In (OB1303)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7020)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT536)
- BALDWIN FILTERS Oil Filter Element, (P7492)
- FRAM OE Replacement (CH10358)
- Baldwin Filters Oil Filters