Shop All Oil Filters
Baldwin Filters
Oil Filter, 6-3/32 in. Lx3-15/16 in. dia.
Mfr # P40012
Zoro # G1582765
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 3/32 in
- Outside Dia. 3 15/16 in
- Includes Gasket
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P40012
- Zoro # G1582765
- UPC # 791440098244
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 6 3/32 in |
Outside Dia. | 3 15/16 in |
Overall Length | 6 3/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Element with Lift Tab |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Element with Lift Tab, Length 6 3/32 in, Outside Dia. 3 15/16 in, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Silver Sedan Cover Weather Defender, 16Ft (A3C200)
- ILC Replacement for Eiko 6260ba-bp replacement light bulb lamp, 10PK (6260BA-BP EIKO)
- ILC Replacement for Light Bulb / Lamp H3 24V 70W Pk22s replacement light bulb lamp (H3 24V 70W PK22S LIGHT BULB / LAMP)
- BUYERS PRODUCTS JACK, SQ 2-1/2in TUBE, SIDE WIND, 26in TRVL (0091340)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7397)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P73)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, With 18-22 PSI Bypass Valve, Without Removal Nut (51222R)
- Baldwin Filters Oil Filters