Shop All Oil Filters
Baldwin Filters
Oil Filter, 3-1/2 in. Lx3-1/16 in. dia.
Mfr # B40006
Zoro # G1583088
original price:
$46.74
23% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 1/2 in
- Outside Dia. 3 1/16 in
- Includes I. Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40006
- Zoro # G1583088
- UPC # 791440097964
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 1/2 in |
Outside Dia. | 3 1/16 in |
Overall Length | 3 1/2 in |
Thread Size | 3/4" |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Length 3 1/2 in, Outside Dia. 3 1/16 in, Includes I. Gasket, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19732 (FS19732)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- LISLE Large O Ring (34490)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-17/32"x3"x3-17/32" (B7361)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7325)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7171)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7299)
- Baldwin Filters Oil Filters