Shop All Oil Filters
Baldwin Filters
Oil Filter, 11-25/32" H x 11-25/32" L
Mfr # BD40027
Zoro # G2119159
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M52 x 1.5 mm
- Length 11 25/32 in
- Outside Dia. 4 11/16 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD40027
- Zoro # G2119159
- UPC # 791440104556
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M52 x 1.5 mm |
Length | 11 25/32 in |
Outside Dia. | 4 11/16 in |
Height | 11-25/32" |
Width | 4-11/16" |
Thread Size | M52 x 1.50 |
Overall Height | 11 25/32 in |
Outside Diameter | 4 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 11-25/32 In., Length 11 25/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Attached Gasket, Integral Gasket, Thread Size M52 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Premium Battery Tray Fits Group 27 (21981)
- ATTWOOD MARINE Attwood White Plastic Thru-Hull Fitting, 1-1/8 in. Inner Diameter (3874-3)
- BALDWIN FILTERS Fiber Washer, Washer, ES1032 (ES1032)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Lube Element, 5-15/16"L x 2-9/16"W x 7"H (P40021)
- WIX FILTERS Engine Oil Filter #Wix 57243 (57243)
- Baldwin Filters Oil Filters