Shop All Fuel Filters
Baldwin Filters
Nylon Screen Fuel Strainer, 2-3/4 In
Mfr # PF7830
Zoro # G5660313
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 3/4 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Description/Special Features Nylon Screen Fuel Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7830
- Zoro # G5660313
- UPC # 791440069442
- Country of Origin Indonesia
- Category Fuel Filters
Dimensions
Length | 2 3/4 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Height | 2 3/4 in |
Inside Dia. | 15/32 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 15/32 in |
Overall Height | 2 3/4 in |
Details
Filter Design | Cartridge |
Description/Special Features | Nylon Screen Fuel Strainer |
Item | Fuel Filter |
Includes | O-Ring |
Type | Strainer/Nylon Screen |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu, Yanmar |
Media Material | Nylon |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Nylon Screen Fuel Strainer, Height 2 3/4 in, Length 2 3/4 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 15/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51010)
- PIONEER CABLE Speedometer Cable, Ca-3033 (CA-3033)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-162)
- LISLE Stethoscope Set (52750)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 9-13/16in. L x 2-1/4in. dia. (PT23117-MPG)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF886)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- BALDWIN FILTERS Fuel Filter, 5-11/32x3-11/16x5-11/32 In (BF7774)
- Baldwin Filters Fuel Filters