Shop All Automotive Engine Air Filters
Baldwin Filters
Nano Outer Air Filter, 9-1/4 x 12-1/2 in.
Mfr # PA1615XP
Zoro # G5066275
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1615XP
- Zoro # G5066275
- UPC # 791440090613
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 9 1/4 in |
Length | 12 1/2 in |
Outside Dia. | 9 1/4 in |
Overall Width | 9 1/4 in |
Outside Diameter | 9 1/4 in |
Overall Length | 12 1/2 in |
Overall Height | 12 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Nano Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element |
Features | Nano Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 9 1/4 in, Length 12 1/2 in, Outside Dia. 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Starter Motor, SR0473N (SR0473N)
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12180-SEN)
- WIX FILTERS Kohler Power Units, 42404 (42404)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA2904)
- BALDWIN FILTERS Air Filter, 12-3/4 x 2-3/4 in. (PA2010)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- DONALDSON P610875, AIR PRMY PC (P610875)
- Baldwin Filters Automotive Engine Air Filters