Shop All Filter Accessories
Baldwin Filters
Mounting Band, AB3349
Mfr # AB3349
Zoro # G0883924
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HSG3077, HSG3078
- Includes Bolt, Mounting Band, Nut, Spring, Washer
- Accessory Type Mounting Band
- Material Metal
- Product Type Mounting Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # AB3349
- Zoro # G0883924
- UPC # 791440085565
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Diameter | 4 in |
Details
Item | Mounting Band |
For Use With | HSG3077, HSG3078 |
Includes | Bolt, Mounting Band, Nut, Spring, Washer |
Accessory Type | Mounting Band |
Material | Metal |
Product Type | Mounting Band |
Compatible Filter Type | Air Filter |
Compatible with Manufacturer Model Number | HSG3077, HSG3078 |
Compatible Manufacturer Part Number | HSG3077, HSG3078 |
Description
Mounting Band, Material Metal, For Use With HSG3077, HSG3078, Includes Bolt, Mounting Band, Nut, Spring, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- A & I PRODUCTS Bulb, Sealed Beam, 4419 4" x5.75" x6" (A-28A152)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500P)
- MTD Starter Asm-Recoil (951-14223)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Paper Insert, 15 5/32 In L (BC7186 KIT)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- BALDWIN FILTERS Water Sensor Filter, Length 9 3/16 In (PF1291)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- WIX FILTERS Light Duty Grommet Mounted Air Filter Mo, 24801 (24801)
- Baldwin Filters Filter Accessories