Shop All Oil Filters
Baldwin Filters
Lube or Torque Converter Filter, P68
Mfr # P68
Zoro # G9520262
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 7/8 in
- Outside Dia. 3 23/32 in
- Micron Rating 23 micron
- Includes Bail Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P68
- Zoro # G9520262
- UPC # 791440000797
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 7/8 in |
Outside Dia. | 3 23/32 in |
Overall Length | 5 7/8 in |
Details
Item | Oil/Torque Filter Element |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | Bail Handle |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube or Torque Converter Element with Bail Handle |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil/Torque Filter Element, Filter Design Spin-On, By-Pass Lube or Torque Converter Element with Bail Handle, Micron Rating 23 micron, Length 5 7/8 in, Outside Dia. 3 23/32 in, Includes Bail Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs Perko-374-4 replacement light bulb lamp (PERKO-374-4 DONSBULBS)
- NOCO Jump Charger (GB50)
- GATES Premium OE Micro-V Belt - Water Pump To Power Steering, K040250 (K040250)
- UWS 85-TRANSFER TANK W/CHEST BOX BLACK (TT-85-COMBO-BLK)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7325)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT108)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- BALDWIN FILTERS Lube, 10-15/32 in. L x 4-1/4 in. dia. (B9604)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B6)
- BALDWIN FILTERS Full-Flow Oil Filter Base, 5-1/32x3-1/2In (OB1303)
- WIX FILTERS GM 99-05/TOYOTA/LEXUS/SCION 88-14/FORD-N (57145)
- Baldwin Filters Oil Filters