Shop All Automotive Hydraulic Filters
Baldwin Filters
Lube or Hyd Filter, Spin-on, L 10 3/4 In
Mfr # B7011
Zoro # G7527877
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-1/2"
- Outside Dia. 5 1/16 in
- Includes Furnished Gasket
- Length 10 3/4 in
- Description/Special Features Lube or Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7011
- Zoro # G7527877
- UPC # 791440028555
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Length | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Includes | Furnished Gasket |
Item | Hydraulic/Oil Filter |
Description/Special Features | Lube or Hydraulic Spin-on |
Filter Design | Spin-On |
Micron Rating | 3 micron |
Fluid Type - Automotive Filters | Oil/Hydraulic |
Nominal Filter Rating | 3 micron |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 10 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Transit |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Lube or Hydraulic Spin-on, Micron Rating 3 micron, Length 10 3/4 in, Outside Dia. 5 1/16 in, Includes Furnished Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7612 (7612)
- VELVAC Air Horn Valve For Navistar, 032245 (032245)
- GROCO GROCO Spanner Wrench/Deck Plate Key (SW-2531)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 10 A (CBC-10)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 6-21/32 In (PT7616)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-1/8x8-15/16In (PT88-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, 6 x 14-1/2 In (PT119)
- Baldwin Filters Automotive Hydraulic Filters