Shop All Fuel Filters
Baldwin Filters
Lube Filter, Spin-On Design, 11-13/32" L
Mfr # B40142
Zoro # G1954131
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 13/32 in
- Outside Dia. 4 21/32 in
- Thread Size - Automotive Filters 2 1/4"-12
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B40142
- Zoro # G1954131
- UPC # 791440116351
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 13/32 in |
Outside Dia. | 4 21/32 in |
Thread Size - Automotive Filters | 2 1/4"-12 |
Thread Size | 2 1/4"-12 |
Outside Diameter | 4 21/32 in |
Overall Height | 11 13/32 in |
Details
Filter Design | Spin-On |
Fluid Type - Automotive Filters | Oil |
Micron Rating | 12 micron |
Item | Lube Filter |
Includes | Attached Gasket, Attached Grommet |
Standards | ISO 9001:2015 |
Filter Fuel Type | Biodiesel, Diesel |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 12 micron |
Compatible Vehicle Make | Autocar, Blue Bird, Dennis Eagle, Freightliner, IC Corporation, Navistar, Mack, New Flyer, Thomas, Van Hool, Western Star |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 23 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Lube Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating 12 micron, Length 11 13/32 in, Outside Dia. 4 21/32 in, Includes Attached Gasket, Attached Grommet, Thread Size 2 1/4 In.-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Automotive Scope Kit, 1 Year Warranty (3840F)
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw (G3093)
- SKF FKM, double lip, Wave oil seal, S.S. spring, Bore-Tite (23843)
- BOJO TOOLS 4 PC General Combination Pry Kit (ATH-K-UNGL)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 3-1/32 x 4-11/16In (BF1232)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7699-D)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fuel Filter, 6-27/32x3-23/32x6-27/32 In (PF7986)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- RACOR Fbo-10 Coal/Sep Kit_10 Micron (FBO 60353)
- Baldwin Filters Fuel Filters