Shop All Oil Filters
Baldwin Filters
Lube Filter, Element Only, 7-5/8in. L
Mfr # P7494
Zoro # G9502385
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 4 23/32 in
- Includes (2) O-Rings, O-Ring
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7494
- Zoro # G9502385
- UPC # 791440090088
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 4 23/32 in |
Overall Height | 7 5/8 in |
Inside Diameter | 1 3/4 in |
Outside Diameter | 4 23/32 in |
Details
Item | Oil Filter |
Filter Design | Cartridge |
Includes | (2) O-Rings, O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Product Type | Oil Filter |
Absolute Filter Rating | 39 micron |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 22 micron |
Compatible Vehicle Make | IHC |
Fit Type | Vehicle Specific |
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 7 5/8 in, Outside Dia. 4 23/32 in, Includes (2) O-Rings, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Wireless Bluetooth Vci For Ts608 (MAXISYS-VCIMINI)
- AP EXHAUST TIP - ANGLE CUT CHROME (XAC31212)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Dual-C (HL15PC-AW)
- A & I PRODUCTS Flat Face Hydraulic Coupler Socket & Plug Set (1/2" NPT) 5" x5" x1" (A-FF5018FPS)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- BALDWIN FILTERS Oil Fltr, Spin-On, Wound Cotton, Full-Flow (C133-W)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B173-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7030)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- Baldwin Filters Oil Filters