Shop All Oil Filters
Baldwin Filters
Lube Filter, Element Only, 4-7/8in. L
Mfr # P7517
Zoro # G9754306
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 7/8 in
- Outside Dia. 2 19/32 in
- Includes [1] included, O-Ring [1] attached
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7517
- Zoro # G9754306
- UPC # 791440094437
- Country of Origin Bulgaria
- Category Oil Filters
Dimensions
Length | 4 7/8 in |
Outside Dia. | 2 19/32 in |
Overall Length | 4 7/8 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | [1] included, O-Ring [1] attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Element, Length 4 7/8 in, Outside Dia. 2 19/32 in, Includes [1] included, O-Ring [1] attached
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- WEATHER GUARD Liquid Transfer Tank, 110 gal Cap, Black (362-5-02)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- GARMIN Replacement Swivel Mount Bracket (010-10920-00)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7170)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7285)
- WIX FILTERS Engine Oil Filter #Wix 57182 (57182)
- Baldwin Filters Oil Filters