Shop All Oil Filters
Baldwin Filters
Lube Filter, Element Only, 1-27/32in. L
Mfr # P9602
Zoro # G9502394
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 27/32 in
- Outside Dia. 2 11/16 in
- Includes (2) Attached Grommet, (2) O-Rings
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P9602
- Zoro # G9502394
- UPC # 791440095007
- Country of Origin Poland
- Category Oil Filters
Dimensions
Length | 1 27/32 in |
Outside Dia. | 2 11/16 in |
Overall Height | 1 27/32 in |
Outside Diameter | 2 11/16 in |
Inside Diameter | 13/16 in |
Details
Item | Oil Filter |
Filter Design | Cartridge |
Includes | (2) Attached Grommet, (2) O-Rings |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Oil Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Honda |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 1 27/32 in, Outside Dia. 2 11/16 in, Includes (2) Attached Grommet, (2) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WINDOW LIFT - MOTOR ONLY, WMO1477LR (WMO1477LR)
- DORMAN Horn Connector, 49319 (49319)
- BN PRODUCTS USA 1 qt Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (BN7356)
- CRAFTSMAN Door Lock Installation Kit, 6 pieces (CMAH1MDL)
- BALDWIN FILTERS Lube Filter, 3-31/32" L, 2-23/32" O.D. (B7441)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT513)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B228)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- ACDELCO Filter-Oil, Pf2174F (PF2174F)
- Baldwin Filters Oil Filters