Shop All Oil Filters
Baldwin Filters
Lube Filter, 4-21/32 in. O.D.
Mfr # B7513
Zoro # G9346066
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 4 5/8 in
- Outside Dia. 4 21/32 in
- Micron Rating 3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7513
- Zoro # G9346066
- UPC # 791440093744
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 4 5/8 in |
Outside Dia. | 4 21/32 in |
Height | 8-3/32" |
Width | 4-5/8" |
Outside Diameter | 4 21/32 in |
Overall Height | 8 3/32 in |
Thread Size | 1 1/2"-16 |
Details
Item | Lube Filter |
Filter Design | Spin-On |
Micron Rating | 3 micron |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 3 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Hino |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Trucks |
Absolute Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Description
Lube Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 3 micron, Height 8-3/32 In., Length 4 5/8 in, Width 4-5/8 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Seablaze X2 Spectrum Underwater Light Dual Color White Blue Po (101592)
- ECCO LED, Interior Light, Circular, White (EW0220)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P200)
- WESTAR Auto Trans Mount, EM-9339 (EM-9339)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7507)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7378)
- BOSCH OIL FILTER (3307)
- Baldwin Filters Oil Filters