Shop All Oil Filters
Baldwin Filters
Lube Filter, 3-31/32" L, 2-23/32" O.D.
Mfr # B7441
Zoro # G9152121
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 31/32 in
- Outside Dia. 2 23/32 in
- Includes 14 psid Bypass Valve, Anti-Drainback Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7441
- Zoro # G9152121
- UPC # 00791440082854
- Country of Origin Morocco
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 31/32 in |
Outside Dia. | 2 23/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 2 23/32 in |
Overall Height | 3 13/32 in |
Details
Filter Design | Spin-On |
Includes | 14 psid Bypass Valve, Anti-Drainback Valve |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Fiat |
Product Type | Oil Filter |
Description
Lube Filter, Filter Design Spin-On, Length 3 31/32 in, Outside Dia. 2 23/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Thread Size M20-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 2 Inch Hitch Receiver Adapter (5301901)
- ENERGY SUSPN BUSHINGS 134 Diameter Black (3.2125G)
- DORMAN Rad. & T.L. Ret Nuts, 42136 (42136)
- ILB GOLD Replacement For Donsbulbs F42T6/Cw Led Replacement 2 Pack (F42T6/CW LED REPLACEMENT)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B2)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B228)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P7003)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P73)
- BALDWIN FILTERS Full-Flow Oil Filter Base, 5-1/32x3-1/2In (OB1303)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- Baldwin Filters Oil Filters