Shop All Oil Filters
Baldwin Filters
Lube Filter, 3-23/32 in. O.D.
Mfr # B9601
Zoro # G9346075
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 6 in
- Outside Dia. 3 23/32 in
- Includes 36 psid Bypass Valve, Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B9601
- Zoro # G9346075
- UPC # 791440094567
- Country of Origin Morocco
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 6 in |
Outside Dia. | 3 23/32 in |
Width | 6" |
Height | 8-9/32" |
Outside Diameter | 3 23/32 in |
Thread Size | 1-12 |
Overall Height | 8 9/32 in |
Details
Item | Lube Filter |
Filter Design | Spin-On |
Includes | 36 psid Bypass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Atlas, Ditch Witch, Mecalac, Putzmeister, Vogele |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Lube Filter, Filter Design Spin-On, Lube Spin-on, Height 8-9/32 In., Length 6 in, Width 6 In., Outside Dia. 3 23/32 in, Includes 36 psid Bypass Valve, Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Brake Drum and Rotor Puller (833)
- DONALDSON Engine Crankcase Breather Element (P562482)
- BANDO Auto Serpentine Belt, 5Pk2150 (5PK2150)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B495)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7156)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- BALDWIN FILTERS Oil Filter Element, (P7132)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7099)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- Baldwin Filters Oil Filters