Shop All Oil Filters
Baldwin Filters
Lube Filter, 3-11/16 in. O.D.
Mfr # B7511
Zoro # G2738051
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 in
- Outside Dia. 3 11/16 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7511
- Zoro # G2738051
- UPC # 791440093263
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 in |
Outside Dia. | 3 11/16 in |
Width | 3-15/16" |
Height | 3-1/4" |
Thread Size | 3/4"-16 |
Overall Height | 3 1/4 in |
Outside Diameter | 3 11/16 in |
Details
Item | Lube Filter |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 14 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Absolute Filter Rating | 27 micron |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Bobcat |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 9.8 micron |
Description
Lube Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-1/4 In., Length 4 in, Width 3-15/16 In., Outside Dia. 3 11/16 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- ILC Replacement For Smart, 2016 Fortwo 09L Alternator (2016 FORTWO 0.9L ALTERNATOR)
- METABO Guide Rail FS 80 (629010000)
- DRYCONN Dryconn Waterproof Connector, Aqua, PK20 (62335)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B243)
- BALDWIN FILTERS Oil Filter Element, 2-1/4"x2-3/8"x2-1/4" (P7454)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B131)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- Baldwin Filters Oil Filters