Shop All Oil Filters
Baldwin Filters
Lube Element, 5-15/16"L x 2-9/16"W x 7"H
Mfr # P40021
Zoro # G5690487
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 15/16 in
- Outside Dia. 2 19/32 in
- Includes (2) O-Rings, Furnished Gasket
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P40021
- Zoro # G5690487
- UPC # 791440103603
- Country of Origin Jordan
- Category Oil Filters
Dimensions
Length | 5 15/16 in |
Outside Dia. | 2 19/32 in |
Height | 7" |
Width | 2-9/16" |
Inside Dia. | 7 5/32 in |
Outside Diameter | 2 19/32 in |
Inside Diameter | 7/16 in |
Overall Height | 6 3/16 in |
Details
Item | Lube Element |
Filter Design | Cartridge |
Includes | (2) O-Rings, Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Isuzu |
Absolute Filter Rating | 40 micron |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 18 micron |
Description
Lube Element, Filter Design Cartridge, Height 7 In., Length 5 15/16 in, Width 2-9/16 In., Outside Dia. 2 19/32 in, Inside Dia. 7 5/32 in, Includes (2) O-Rings, Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV042)
- CASTROL Motor Oil, 5W-30 SAE, 5 Qt., Petroleum (03096)
- SLIP-N-GRIP Floor Mat, Roll, Plastic, PK500 (M-FG-P9943-02)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P4155A)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7310)
- BALDWIN FILTERS Oil Filter, 3-31/32" L, 3-11/16" O.D. (B40070)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- K&N Oil Filter, Kn-160 (KN-160)
- Baldwin Filters Oil Filters