Shop All Oil Filters
Baldwin Filters
Lube, 10-15/32 in. L x 4-1/4 in. dia.
Mfr # B9604
Zoro # G0067405
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 15/32 in
- Outside Dia. 4 1/4 in
- Micron Rating 25 micron
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B9604
- Zoro # G0067405
- UPC # 791440096509
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 10 15/32 in |
Outside Dia. | 4 1/4 in |
Height | 10 15/32 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 4 1/4 in |
Overall Height | 10 15/32 in |
Details
Item | Lube |
Filter Design | Spin-On |
Micron Rating | 25 micron |
Includes | Integral Gasket |
Description/Special Features | Lube Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 25 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Ariel |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 5 micron |
Description
Lube, Filter Design Spin-On, Lube Spin-On, Micron Rating 25 micron, Height 10 15/32 in, Length 10 15/32 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- SKF Small Bore Seals (50X90X10)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B199)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 5.33 In. 135Mm 40 Micron (P554005)
- Baldwin Filters Oil Filters