Shop All Automotive Engine Air Filters
Baldwin Filters
Long Life Air Filter, 4-3/32 x 10-11/32in
Mfr # LL1690-FN
Zoro # G1807626
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 11/32 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # LL1690-FN
- Zoro # G1807626
- UPC # 791440013148
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 11/32 in |
Width | 4 3/32 in |
Length | 10 11/32 in |
Outside Dia. | 4 3/32 in |
Outside Diameter | 4 3/32 in |
Overall Height | 10 11/32 in |
Flange Diameter | 5 1/8 in |
Outside Diameter - Bottom | 5 1/8 in |
Inside Diameter | 25/32 in |
Inside Diameter - Bottom | 2 15/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 11/32 in, Width 4 3/32 in, Length 10 11/32 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 4 ga, 100ft., Black (19YD47)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- DAYCO 64-94 Numerous Applications Radiator Hose, 81201 (81201)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (55601)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 9-9/32 x 14-19/32 in. (RS3538)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3801-FN)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- PUR Air Filter, For Ram 2500 3500 Dodge 5500 4500, 3PK (K57-100584)
- Baldwin Filters Automotive Engine Air Filters