Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Filter, 9-11/32 x 25-9/32 in.
Mfr # PA3810
Zoro # G3066594
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 25 9/32 in
- Width 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3810
- Zoro # G3066594
- UPC # 791440053106
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 9/32 in |
Width | 9 11/32 in |
Length | 25 9/32 in |
Outside Dia. | 9 11/32 in |
Overall Height | 25 9/32 in |
Inside Diameter - Bottom | 8 1/8 in |
Outside Diameter - Bottom | 9 11/32 in |
Inside Diameter | 13/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible with Manufacturer Model Number | PA3806 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 9/32 in, Width 9 11/32 in, Length 25 9/32 in, Outside Dia. 9 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- DORMAN Vacuum Harness, 46003 (46003)
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 10-31/32 x 19-29/32 in. (RS3952)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- BALDWIN FILTERS Air Filter, 8-1/32 x 12 in. (PA2938)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- Baldwin Filters Automotive Engine Air Filters