Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Filter, 8-5/8 x 18-1/2 in.
Mfr # PA2574
Zoro # G3129725
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2574
- Zoro # G3129725
- UPC # 791440020443
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 8 5/8 in |
Length | 18 1/2 in |
Outside Dia. | 8 5/8 in |
Overall Height | 18 1/2 in |
Outside Diameter - Bottom | 8 5/8 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 7 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 8 5/8 in, Length 18 1/2 in, Outside Dia. 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC DIGITAL HYDRAULIC FLOW METER, 100 GPM (4285)
- SAMLEX AMERICA Samlex 30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch & (SEC-1230UL)
- GROCO BS-6 Stainless Steel Basket - 3.1" x 10.1" (BS-6)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- DONALDSON Air Filter, Primary Duralite, B085056 (B085056)
- Baldwin Filters Automotive Engine Air Filters