Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Filter, 5-15/16 x 15 in.
Mfr # PA3847
Zoro # G2427993
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3847
- Zoro # G2427993
- UPC # 791440056381
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 5 15/16 in |
Length | 15 in |
Outside Dia. | 5 15/16 in |
Inside Diameter | 21/32 in |
Outside Diameter - Bottom | 5 15/16 in |
Inside Diameter - Bottom | 4 27/32 in |
Overall Height | 15 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 5 15/16 in, Length 15 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- A & I PRODUCTS Bottom Cushion, Wood Base, 18 x 16, BLK 16" x18" x4" (A-AM3463T-1)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- AFTERMARKET Hood Decal Fits Ford/New Holland Tractor 4600 (F511H)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- BALDWIN FILTERS Air Filter, 6-7/16 x 10-1/2 in. (PA1868)
- BALDWIN FILTERS Air Filter, 9-1/16 x 17-3/8 in. (PA2567)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Air Filter, 9-13/16 x 1-1/16 in. (PA4652)
- BALDWIN FILTERS Air Filter, 6-3/8 x 15 in. (PA2455)
- BALDWIN FILTERS Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H (PA30095)
- Baldwin Filters Automotive Engine Air Filters