Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Filter, 3-5/8 x 13-7/8 in.
Mfr # PA2432
Zoro # G2683545
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 7/8 in
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2432
- Zoro # G2683545
- UPC # 791440018808
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/8 in |
Width | 3 5/8 in |
Length | 13 7/8 in |
Outside Dia. | 3 5/8 in |
Outside Diameter - Bottom | 3 5/8 in |
Inside Diameter - Bottom | 2 15/16 in |
Inside Diameter | 1/2 in |
Overall Height | 13 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Ford, New Holland |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA2431 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/8 in, Width 3 5/8 in, Length 13 7/8 in, Outside Dia. 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, 12 x 5-9/16 in. (PA1800)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- Baldwin Filters Automotive Engine Air Filters