Shop All Automotive Engine Air Filters
Baldwin Filters
Inner Air Element, 4-3/32 x 10-29/32 in.
Mfr # PA5468
Zoro # G5997731
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 29/32 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5468
- Zoro # G5997731
- UPC # 791440092129
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 10 29/32 in |
Width | 4 3/32 in |
Length | 10 29/32 in |
Outside Dia. | 4 3/32 in |
Overall Height | 10 29/32 in |
Outside Diameter - Bottom | 3 17/32 in |
Inside Diameter - Bottom | 3 17/32 in |
Inside Diameter | 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible with Manufacturer Model Number | PA5467 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 29/32 in, Width 4 3/32 in, Length 10 29/32 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- ALL BALLS All Balls Seal 30-5216 (30-5216)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- TECNIQ Accent Light 45 Degree Case Gasket (TQ D07-0G00-1)
- BALDWIN FILTERS Air Filter, 9-11/16 x 1-7/8 in. (PA658)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- DONALDSON Air Cleaner, Frg Radialseal, G180031 (G180031)
- Baldwin Filters Automotive Engine Air Filters