Shop All Filter Accessories
Baldwin Filters
Inner Adapter Seal, Seal, ES1303-B
Mfr # ES1303-B
Zoro # G2351380
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 25/64 in
- Outside Dia. 3 5/32 in
- Height 1/16 in
- Outside Diameter 3 5/32 in
- Inside Diameter 2 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # ES1303-B
- Zoro # G2351380
- UPC # 791440033405
- Country of Origin United States
- Category Filter Accessories
Dimensions
Inside Dia. | 2 25/64 in |
Outside Dia. | 3 5/32 in |
Height | 1/16 in |
Outside Diameter | 3 5/32 in |
Inside Diameter | 2 25/64 in |
Details
Item | Seal |
Description
Seal, Outside Dia. 3 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat w/ Trapezoid Backrest, Blue Vinyl, 265 lb / 120 kg Weight Limit 23" x10" x19" (A-T333BU)
- DV8 OFFROAD JEEP JL SPARE TIRE DELETE W/ CAMERA MOUNT 18-PRESENT WRANGLER JL (TSJL-02)
- HONEYWELL Honeywell Home RTH111B1016-A Digital Non Prgmmbl Thermostat (RTH111B1016/A)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200K)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Filter Cutter (PKG406)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- PRIMEFIT 160 PSI Pressure Guage (1/8" Back Mounted) (PG160A18)
- Baldwin Filters Filter Accessories