Shop All Automotive Engine Air Filters
Baldwin Filters
Industrial Air Filter, 19-1/2 x 1-3/4 in.
Mfr # PA4661
Zoro # G1866286
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Industrial Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4661
- Zoro # G1866286
- UPC # 791440066847
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 19 1/2 in |
Length | 19 1/2 in |
Overall Width | 19 1/2 in |
Overall Height | 1 3/4 in |
Overall Length | 19 1/2 in |
Details
Air Filter Type - Automotive | Industrial Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Wire Supported Cotton Polyester Industrial Air Element |
Filter Design | Panel |
Type | Element |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Cotton, Polyester |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Construction Equipment |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Industrial Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 19 1/2 in, Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cylax4lbsxta Battery (CYLAX4LBSXTA BATTERY BATTERIES AND LIGHT BULBS)
- DORMAN Oil Drain Plug Magnetic M12-1.75 Head Si, 090-936Cd (090-936CD)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT69S-0402)
- LUCAS OIL Lucas Oil Products Red N Tacky Red Lithium Grease 14 oz (10005-30)
- BALDWIN FILTERS Air Filter, Radial Seal Inner Air Element (RS30234)
- BALDWIN FILTERS Air Filter, 6-3/16 x 8-5/16 in. (RS4450)
- BALDWIN FILTERS Air Filter, 5-5/16 x 11-1/2 in. (PA2513)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- ACDELCO Element Pkga/Cl, A3621C (A3621C)
- Baldwin Filters Automotive Engine Air Filters