Shop All Automotive Engine Air Filters
Baldwin Filters
Industrial Air Filter, 15-1/2 x 1-3/4 in.
Mfr # PA4664
Zoro # G0781751
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Industrial Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4664
- Zoro # G0781751
- UPC # 791440066878
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 15 1/2 in |
Length | 19 1/2 in |
Overall Length | 19 1/2 in |
Overall Width | 15 1/2 in |
Overall Height | 1 3/4 in |
Details
Air Filter Type - Automotive | Industrial Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Wire Supported Cotton Polyester Industrial Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element |
Shape | Rectangular |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Industrial Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 15 1/2 in, Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sprayer, Plated, Aluminum, 16 oz. (B8100PL)
- BUYERS PRODUCTS 13X16X47 Inch Diamond Tread Aluminum Lo-Sider Truck Box (1713015)
- GENUINE Coolant Hose, 30774513 (30774513)
- SHURHOLD 10" Extra-Soft Deck Brush - Blue Nylon Bristles (975)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 4-23/32 x 11-25/32 in. (RS3503)
- PUROLATOR Purolator A36149 PurolatorONE Advanced Air Filter (A36149)
- Baldwin Filters Automotive Engine Air Filters