Shop All Fuel Filters
Baldwin Filters
In-Line Fuel Filter, 4-9/32 x 1-17/32 In
Mfr # BF9884
Zoro # G2281925
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With John Deere Tractors
- Length 4 9/32 in
- Outside Dia. 1 17/32 in
- Width 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9884
- Zoro # G2281925
- UPC # 791440091931
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 4 9/32 in |
Outside Dia. | 1 17/32 in |
Width | 1 17/32 in |
Height | 4 9/32 in |
Outside Diameter | 1 17/32 in |
Inlet Connection Size | 5/16 in |
Overall Height | 4 9/32 in |
Outlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
For Use With | John Deere Tractors |
Inlet | 5/16 in |
Description/Special Features | Nylon In-Line Fuel Filter in Plastic Housing |
Outlet | 5/16 in |
Item | Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Media Material | Nylon |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Housing Material | Nylon |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design In-Line, Nylon In-Line Fuel Filter in Plastic Housing, Height 4 9/32 in, Length 4 9/32 in, Width 1 17/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 17/32 in, For Use With John Deere Tractors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 (308-10PK)
- AFTERMARKET New Fits CAT Muffler 4n4577, 4n-4577 for D8H, D8 (4N4577)
- MOOG Hub Brg, 515036 (515036)
- BUYERS PRODUCTS Dual Round Light Box Stainless Steel (LB6123SST)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- BALDWIN FILTERS Fuel Filter, 9-13/16 in.Lx3-11/16 in.dia. (BF46015)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- FLEETGUARD Fuel Filter (FF5461)
- Baldwin Filters Fuel Filters