Shop All Fuel Filters
Baldwin Filters
In-Line Fuel Filter, 3-7/32 x 2-9/16 In
Mfr # BF9906
Zoro # G5866506
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Kobelco, Komatsu, Takeuchi, Yanmar Excavators
- Length 3 7/32 in
- Outside Dia. 2 9/16 in
- Width 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9906
- Zoro # G5866506
- UPC # 791440092891
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 7/32 in |
Outside Dia. | 2 9/16 in |
Width | 2 9/16 in |
Height | 3 7/32 in |
Inlet Connection Size | 11/32 in |
Overall Height | 3 7/32 in |
Outside Diameter | 2 9/16 in |
Outlet Connection Size | 11/32 in |
Details
Filter Design | In-Line |
For Use With | Kobelco, Komatsu, Takeuchi, Yanmar Excavators |
Inlet | 11/32 in |
Outlet | 11/32 in |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Type | In-Line |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Kobelco, Komatsu, Yanmar |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Nylon |
Housing Material | Plastic |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 7/32 in, Length 3 7/32 in, Width 2 9/16 in, Inlet 11/32 in, Outlet 11/32 in, Outside Dia. 2 9/16 in, For Use With Kobelco, Komatsu, Takeuchi, Yanmar Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- OTC Clamshell Strut Spring Compressor (6494)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7673-D)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- Baldwin Filters Fuel Filters