Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
In-Line Fuel Filter, 3-19/32 x 3-7/16 In (Discontinued)
Mfr # BF9863
Zoro # G5059546
This Product is Discontinued
Key Features
- Filter Design In-Line
- For Use With Volvo Excavators
- Length 3 19/32 in
- Outside Dia. 3 7/16 in
- Width 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9863
- Zoro # G5059546
- UPC # 791440090187
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 19/32 in |
Outside Dia. | 3 7/16 in |
Width | 3 7/16 in |
Height | 3 19/32 in |
Outlet Connection Size | 3/16 in |
Outside Diameter | 3 7/16 in |
Overall Length | 3 19/32 in |
Inlet Connection Size | 1/8 in |
Overall Height | 3 19/32 in |
Overall Width | 3 7/16 in |
Details
Filter Design | In-Line |
For Use With | Volvo Excavators |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Outlet | 3/16 in |
Inlet | 1/8 in |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 19/32 in, Length 3 19/32 in, Width 3 7/16 in, Inlet 1/8 in, Outlet 3/16 in, Outside Dia. 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.