Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 9-3/16 In
Mfr # PT189MPG
Zoro # G2006155
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 9 3/16 in
- Includes Reinforced Centertube
- Length 9 3/16 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT189MPG
- Zoro # G2006155
- UPC # 791440002357
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 9 3/16 in |
Length | 9 3/16 in |
Outside Dia. | 3 15/16 in |
Width | 3 15/16 in |
Inside Dia. | 2 9/32 in |
Inside Diameter | 2 9/32 in |
Overall Height | 9 3/16 in |
Outside Diameter | 3 15/16 in |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Cartridge |
Includes | Reinforced Centertube |
Fluid Type | Hydraulic/Transmission |
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic or Transmission Element |
For Use With | Caterpillar Equipment |
Compatible Vehicle Make | Caterpillar |
Absolute Filter Rating | 20 micron |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic/Transmission Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic or Transmission Element, Micron Rating 5, Height 9 3/16 in, Length 9 3/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 9/32 in, Includes Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- WEDGECO WEDGECO: Broken Key Extraction Kit - Any Lock (WED-777)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- Baldwin Filters Transmission Filters