Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 5-3/8 In
Mfr # BT260
Zoro # G2180577
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 3/8 in
- Includes G381-A Integral Gasket
- Length 5 3/8 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT260
- Zoro # G2180577
- UPC # 791440003200
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 3/8 in |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Fluid Type | Hydraulic/Transmission |
Micron Rating | 20 |
Description/Special Features | Hydraulic or Transmission Spin-on |
For Use With | BT260 Cessna Hydraulic Systems, International, John Deere, New Holland, Yale & Towne Equipment BT260-10 Cessna Hydraulic Systems, Bobcat, Case, Ford, John Deere, Kobelco, Massey Ferguson, New Holland Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Cessna, Navistar, John Deere, New Holland, Yale & Towne |
Absolute Filter Rating | 45 micron |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic/Transmission Filter, Filter Design Spin-On, Hydraulic or Transmission Spin-on, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With BT260 Cessna Hydraulic Systems, International, John Deere, New Holland, Yale & Towne Equipment BT260-10 Cessna Hydraulic Systems, Bobcat, Case, Ford, John Deere, Kobelco, Massey Ferguson, New Holland Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Lthm 16Oz (11316)
- MAIN FILTER NAPA 1858 Replacement/Interchange Spin-On Filter (MF0058027)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- VAICO Diesel Exhaust Fluid L, V60-0269 (V60-0269)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Baldwin Filters Transmission Filters