Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 5-3/8 In
Mfr # BT260-10
Zoro # G3294961
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 3/8 in
- Includes G381-A Integral Gasket
- Length 5 3/8 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT260-10
- Zoro # G3294961
- UPC # 791440003217
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 3/8 in |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 1 1/8"-16 |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Fluid Type | Hydraulic/Transmission |
Micron Rating | 5 |
Description/Special Features | Hydraulic or Transmission Spin-on |
For Use With | BT260 Cessna Hydraulic Systems, International, John Deere, New Holland, Yale & Towne Equipment BT260-10 Cessna Hydraulic Systems, Bobcat, Case, Ford, John Deere, Kobelco, Massey Ferguson, New Holland Equipment |
Compatible Vehicle Make | Bobcat, Case IH, Cessna, Ford, John Deere, Kobelco, Massey Ferguson, New Holland |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 25 micron |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic/Transmission Filter, Filter Design Spin-On, Hydraulic or Transmission Spin-on, Micron Rating 5, Height 5 3/8 in, Length 5 3/8 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With BT260 Cessna Hydraulic Systems, International, John Deere, New Holland, Yale & Towne Equipment BT260-10 Cessna Hydraulic Systems, Bobcat, Case, Ford, John Deere, Kobelco, Massey Ferguson, New Holland Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- MCGARD INSTALL TOOL PACKAGED/1 FOR 14 X 1.5 (65301)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 12X20 (8014139)
- Baldwin Filters Transmission Filters