Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 5-13/32 In
Mfr # BT371-MPG
Zoro # G6074905
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 13/32 in
- Includes Integral Gasket
- Length 5 13/32 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT371-MPG
- Zoro # G6074905
- UPC # 791440004313
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 13/32 in |
Length | 5 13/32 in |
Outside Dia. | 3 13/16 in |
Width | 3 13/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Thread Size | 1 1/2"-16 |
Outside Diameter | 3 13/16 in |
Overall Height | 5 13/32 in |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Spin-On |
Includes | Integral Gasket |
Fluid Type | Hydraulic/Transmission |
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic or Transmission Spin-on |
For Use With | Case, International, John Deere, New Holland Equipment |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Case IH, Navistar, John Deere, New Holland |
Description
Hydraulic/Transmission Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic or Transmission Spin-on, Micron Rating 5, Height 5 13/32 in, Length 5 13/32 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Includes Integral Gasket, For Use With Case, International, John Deere, New Holland Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET M092103 Drawbar Clevis Fits Massey Ferguson (824360M1)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-10)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- Baldwin Filters Transmission Filters