Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 5-13/32 In
Mfr # BT371-10
Zoro # G2154065
original price:
$26.49
10% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 5 13/32 in
- Includes Integral Gasket
- Length 5 13/32 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT371-10
- Zoro # G2154065
- UPC # 791440004306
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 5 13/32 in |
Length | 5 13/32 in |
Outside Dia. | 3 13/16 in |
Width | 3 13/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Overall Height | 5 13/32 in |
Outside Diameter | 3 13/16 in |
Thread Size | 1 1/2"-16 |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Spin-On |
Includes | Integral Gasket |
Fluid Type | Hydraulic/Transmission |
Micron Rating | 5 |
Description/Special Features | Hydraulic or Transmission Spin-on |
For Use With | Case, International, John Deere, New Holland Equipment |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Case IH, Navistar, John Deere, New Holland |
Description
Hydraulic/Transmission Filter, Filter Design Spin-On, Hydraulic or Transmission Spin-on, Micron Rating 5, Height 5 13/32 in, Length 5 13/32 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Includes Integral Gasket, For Use With Case, International, John Deere, New Holland Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Massey Ferguson 4880 Tractor Chassis Parts Manual (RAP79022)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- FLEETGUARD Air Filter (AF25557)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- Baldwin Filters Transmission Filters