Shop All Transmission Filters
Baldwin Filters
Hydraulic/Transmission Filter, 4-27/32 In
Mfr # BT9553
Zoro # G6114805
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Height 4 27/32 in
- Includes 30 psid Bypass Valve, Anti-Drainback Valve
- Length 4 27/32 in
- Fluid Type Hydraulic/Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9553
- Zoro # G6114805
- UPC # 791440085497
- Country of Origin Turkey
- Category Transmission Filters
Dimensions
Height | 4 27/32 in |
Length | 4 27/32 in |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Outside Diameter | 3 25/32 in |
Overall Height | 4 27/32 in |
Details
Item | Hydraulic/Transmission Filter |
Filter Design | Spin-On |
Includes | 30 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type | Hydraulic/Transmission |
Description/Special Features | Transmission Spin-on |
For Use With | J.C. Bamford Equipment |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Transmission Fluid |
Compatible Vehicle Type | Buses, Heavy Duty Trucks |
Media Material | Cellulose |
Product Type | Transmission Filter |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | JCB |
Description
Hydraulic/Transmission Filter, Filter Design Spin-On, Transmission Spin-on, Height 4 27/32 in, Length 4 27/32 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With J.C. Bamford Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Slip-N-Grip Fg-P9933-91 Extra Large White Tire Bag - 125 Roll (FG-P9933-91)
- SPRINGFIELD MARINE 3-Stage 12-3/4", 20", 28" Blk Anodized Pedestal Set (Includes Square T (1660230-BLK)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- Baldwin Filters Transmission Filters