Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In
Mfr # BT334
Zoro # G9524751
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-3/8"
- Outside Dia. 3 11/16 in
- Fluid Type - Automotive Filters Oil/Hydraulic
- Micron Rating 9.8 micron
- Thread Size - Automotive Filters 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT334
- Zoro # G9524751
- UPC # 791440003927
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5-3/8" |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Length | 5 3/8 in |
Width | 3-11/16" |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Hydraulic or Lube Spin-on, Micron Rating 9.8 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Case, Hyundai, J.C. Bamford, Link-Belt, Volvo Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Hatch-Deck 10 X 14 White, #336520-3 (336520-3)
- A & I PRODUCTS Screen, Transmission / Hydraulic Oil Pump; Nylon 12" x2" x2" (A-R53169)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- VELVAC Push-Lock, Male Connector, 1/4"x1/4" (016144)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- MAIN FILTER DONALDSON/FBO/DCI P164378 Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters