Shop All Fuel Filters
Baldwin Filters
Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In
Mfr # F919-C
Zoro # G9521181
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 7/8 in
- Outside Dia. 1 3/4 in
- Width 1 3/4 in
- Height 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # F919-C
- Zoro # G9521181
- UPC # 791440010147
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 7/8 in |
Outside Dia. | 1 3/4 in |
Width | 1 3/4 in |
Height | 7 7/8 in |
Inside Dia. | 7/16 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 7/16 in |
Overall Height | 7 7/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter Element |
Includes | 7B-7635, 7B-8017 O. Gasket |
Description/Special Features | Wound Cotton Fuel or Hydraulic Sock |
Type | Sock |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Caterpillar |
Product Type | Fuel Filter |
Description
Fuel Filter Element, Filter Design Cartridge, Wound Cotton Fuel or Hydraulic Sock, Height 7 7/8 in, Length 7 7/8 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 7/16 in, Includes 7B-7635, 7B-8017 O. Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- SATCO 20W MR16 Halogen Light Bulb - Medium Base - Clear Finish (S4623)
- FRABILL Aqua-Life Single Output 110V Aerator (14221)
- FLEETGUARD Pac, Fs, FS1065 (FS1065)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF7759)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- Baldwin Filters Fuel Filters