Shop All Fuel Filters
Baldwin Filters
Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In
Mfr # PF916
Zoro # G2933524
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 5/8 in
- Outside Dia. 3 in
- Width 3 in
- Micron Rating 27 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF916
- Zoro # G2933524
- UPC # 791440010079
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 5 5/8 in |
Inside Dia. | 1 1/16 in |
Overall Height | 5 5/8 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 3 in |
Details
Filter Design | Cartridge |
Micron Rating | 27 micron |
Description/Special Features | Secondary Fuel or Hydraulic Element |
Item | Fuel Filter Element |
Includes | (2) Attached Gasket, (4) Furnished Gasket |
Type | Fuel/Hydraulic |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Vehicle Make | AG-Chem, Allis-Chalmers, Case IH, Detroit, Fiat, Kato, Thermo King, Vermeer |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 27 micron |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 9.8 micron |
Description
Fuel Filter Element, Filter Design Cartridge, Secondary Fuel or Hydraulic Element, Micron Rating 27 micron, Height 5 5/8 in, Length 5 5/8 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, (4) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson AH-150 Soft Touch Assist Handle - Black (AH-150)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9972305B)
- ILC Replacement for Light Bulb / Lamp 60t10n replacement light bulb lamp (60T10N LIGHT BULB / LAMP)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- Baldwin Filters Fuel Filters