Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Tank Filter, 4-19/32 x 5-7/8 In
Mfr # PA3643
Zoro # G1017362
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 19/32 in
- Description/Special Features Hydraulic Tank Breather
- Fluid Type Hydraulic
- Width 4 19/32 in
- Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3643
- Zoro # G1017362
- UPC # 791440042810
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 19/32 in |
Width | 4 19/32 in |
Height | 5 7/8 in |
Inside Dia. | 1 5/8 in |
Length | 5 7/8 in |
Overall Height | 5 7/8 in |
Inside Diameter | 1 5/8 in |
Outside Diameter | 4 19/32 in |
Details
Description/Special Features | Hydraulic Tank Breather |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
For Use With | Caterpillar Equipment, Off-Highway Trucks, Generac Generators |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Caterpillar, Generac |
Compatible Vehicle Type | Trucks |
Fit Type | Vehicle Specific |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Tank Breather, Height 5 7/8 in, Length 5 7/8 in, Width 4 19/32 in, Outside Dia. 4 19/32 in, Inside Dia. 1 5/8 in, Includes -, For Use With Caterpillar Equipment, Off-Highway Trucks, Generac Generators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 1 Oz, PK25 (MC100N)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63414 (G63414)
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc (35441)
- RONSTAN Inspection Hatch White (RF530)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-7/32 In (BT735)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- Baldwin Filters Automotive Hydraulic Filters