Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Sump Filter, 6 x 14-1/2 In
Mfr # PT119-HD5
Zoro # G5489687
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 1/2 in
- Length 14 1/2 in
- Width 6 in
- Outside Dia. 6 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT119-HD5
- Zoro # G5489687
- UPC # 791440001626
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3 1/2 in |
Length | 14 1/2 in |
Width | 6 in |
Outside Dia. | 6 in |
Height | 14 1/2 in |
Overall Height | 14 1/2 in |
Inside Diameter | 3 1/2 in |
Outside Diameter | 6 in |
Details
Item | Hydraulic Filter |
Includes | (2) Attached Gasket |
Micron Rating | 5 |
Description/Special Features | Heavy-Duty Hydraulic Sump Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | Clark Equipment |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Clark |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Heavy-Duty Hydraulic Sump Element, Micron Rating 5, Height 14 1/2 in, Length 14 1/2 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/2 in, Includes (2) Attached Gasket, For Use With Clark Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N Square Cut Cover Gasket, G252 (G252)
- BANDO Auto Serpentine Belt, 7Pk1410 (7PK1410)
- PRESIDENT ELECTRONICS Compact CB Radio (ANDYII)
- GROTE Trapezoid Lamp, LED, Work Lamp, Clear (63621)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 5-15/16 In (PT82-HD10)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- MAIN FILTER HYDAC/HYCON 0080MA005BN Replacement/Interchange Spin-On Filter (MF0058002)
- Baldwin Filters Automotive Hydraulic Filters