Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Sump Filter, 6 x 14-1/2 In
Mfr # PT119-HD
Zoro # G6230086
original price:
$43.19
4% off
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Micron Rating 20
- Height 14 1/2 in
- Inside Dia. 3 1/2 in
- Description/Special Features Heavy-Duty Hydraulic Sump Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT119-HD
- Zoro # G6230086
- UPC # 791440001619
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 6 in |
Height | 14 1/2 in |
Inside Dia. | 3 1/2 in |
Length | 14 1/2 in |
Outside Dia. | 6 in |
Inside Diameter | 3 1/2 in |
Overall Height | 14 1/2 in |
Outside Diameter | 6 in |
Details
Item | Hydraulic Filter |
Micron Rating | 20 |
Description/Special Features | Heavy-Duty Hydraulic Sump Element |
Filter Design | Cartridge |
Includes | (2) Attached Gasket |
Fluid Type | Hydraulic |
For Use With | Clark Equipment |
Media Material | Cellulose |
Compatible Vehicle Make | Clark |
Nominal Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 45 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Heavy-Duty Hydraulic Sump Element, Micron Rating 20, Height 14 1/2 in, Length 14 1/2 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/2 in, Includes (2) Attached Gasket, For Use With Clark Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 08-11 Land Rover Lr2:Rear S-Bar Link Kit, Ms108155 (MS108155)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- TIMKEN Timken Seal, 330385 (330385)
- THEXTON Transmission Line Plug Stoppers, 2 Card (319)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-5/32 x 12-15/16 In (PT9559-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- Baldwin Filters Automotive Hydraulic Filters