Shop All Coolant Filters
Baldwin Filters
Hydraulic Filter, Spin-On Design, 4" O.D.
Mfr # B40050
Zoro # G6323961
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Spin-On
- Thread Size - Automotive Filters M27 x 2.0mm
- Length 6 7/8 in
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40050
- Zoro # G6323961
- UPC # 791440107458
- Country of Origin Multiple
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M27 x 2.0mm |
Length | 6 7/8 in |
Outside Dia. | 4 in |
Width | 4 in |
Height | 6 7/8 in |
Inside Dia. | 1 11/16 in |
Overall Height | 6 7/8 in |
Inside Diameter | 1 11/16 in |
Outside Diameter | 4 in |
Thread Size | M27 x 2.0 |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Micron Rating | 0.001 |
Includes | Attached Gasket |
Nominal Filter Rating | 0.001 micron |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Cummins |
Description
Hydraulic Filter, Filter Design Spin-On, Micron Rating 0.001, Height 6 7/8 in, Length 6 7/8 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 1 11/16 in, Includes Attached Gasket, Thread Size M27 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- BUYERS PRODUCTS Exterior Throttle Cables, L360In (VCGTX30)
- PRIME VISION Wiper Blade (PRIMPBB16)
- BOSS AUDIO MCKGB350B.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-Black (MCKGB350B.6)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 8-7/16" L (PT9264)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- Baldwin Filters Coolant Filters