Shop All Coolant Filters
Baldwin Filters
Hydraulic Filter, Spin-On, 3-23/32" O.D.
Mfr # B40056
Zoro # G6323937
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Spin-On
- Thread Size - Automotive Filters M27 x 2.0mm
- Length 5 3/8 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40056
- Zoro # G6323937
- UPC # 791440107847
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M27 x 2.0mm |
Length | 5 3/8 in |
Outside Dia. | 3 23/32 in |
Inside Dia. | 1 11/16 in |
Width | 3 23/32 in |
Height | 5 3/16 in |
Overall Length | 5 3/8 in |
Outside Diameter | 3 23/32 in |
Thread Size | M27 x 2.0 |
Inside Diameter | 1 11/16 in |
Overall Height | 5 3/16 in |
Description
Hydraulic Filter, Filter Design Spin-On, Micron Rating 7, Height 5 3/16 in, Length 5 3/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 11/16 in, Includes 25 psid Bypass Valve, Attached Gasket, Thread Size M27 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51522 (51522)
- MOTORMITE Air Cleaner Bolts Honda, 41085 (41085)
- PRONTO 18"All Season Blade Premium Vision, Pr-18 (PR-18)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, BLACK, SHORT, V SHAPED (66212322)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 8-7/16" L (PT9264)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- Baldwin Filters Coolant Filters