Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating
Mfr # BT287-10
Zoro # G2643505
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Includes G369-B Furnished Gasket (Blue Striped)
- Height 7 in
- Width 5 1/32 in
- Thread Size - Automotive Filters 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT287-10
- Zoro # G2643505
- UPC # 791440003507
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 in |
Height | 7 in |
Width | 5 1/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/32 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/32 in |
Overall Height | 7 in |
Details
Includes | G369-B Furnished Gasket (Blue Striped) |
Item | Hydraulic Filter |
Micron Rating | 9.8 |
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
For Use With | Case, Case-International, Caterpillar, Champion, Ditch Witch, Dynamic Industries, Ford, Gehl, Hesston, John Deere, Manitou, Michigan Fluid Power, New Holland, Steiger Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Case IH, Champion, Ditch Witch, Dynamic Industries, Ford, GEHL, Hesston, John Deere, Manitou, Michigan, New Holland, Steiger |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 in, Length 7 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes G369-B Furnished Gasket (Blue Striped), For Use With Case, Case-International, Caterpillar, Champion, Ditch Witch, Dynamic Industries, Ford, Gehl, Hesston, John Deere, Manitou, Michigan Fluid Power, New Holland, Steiger Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- IWATA Lph400-Lv Air C (93548700)
- BENNETT MARINE T1125-20 Hydraulic Tubing - 20' Coil (T1125-20)
- WIX FILTERS Lube Filter, 51042Mp (51042MP)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT8901-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- Baldwin Filters Automotive Hydraulic Filters