Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Pall, 3-5/32 in. O.D.
Mfr # PT23219-MPG
Zoro # G3985488
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 248
- Application For Pall
- Type 4-7/32" L x 3-5/32" O.D.
- Overall Length 4 7/32 in
- Max. Operating Temp. 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23219-MPG
- Zoro # G3985488
- UPC # 00791440099791
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Overall Length | 4 7/32 in |
Outside Dia. | 3 5/32 in |
Details
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Application | For Pall |
Type | 4-7/32" L x 3-5/32" O.D. |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- DODGE F4B-DL-207 (128794 F4B DL 207)
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Baldwin Filters Hydraulic Filtration