Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Pall, 15/16 in. O.D.
Mfr # PT23285-MPG
Zoro # G3985646
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-3/4" L x 15/16" O.D.
- Application For Pall
- Max. Temp. (F) 248
- Outside Dia. 1 3/4 in
- Max. Operating Temp. 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23285-MPG
- Zoro # G3985646
- UPC # 00791440100459
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1 3/4 in |
Overall Length | 8 3/16 in |
Details
Item | Hydraulic Filter |
Type | 1-3/4" L x 15/16" O.D. |
Application | For Pall |
Max. Temp. (F) | 248 |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- ZEELINE Needle Adapter to Lubricate Bearings 0.12 in. NPT (22SP)
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel (5NUD8)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- Baldwin Filters Hydraulic Filters