Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Hydac, 2-7/16 in. L
Mfr # PT23267-MPG
Zoro # G3985698
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-7/16" L x 1-1/16" O.D.
- Application For Hydac
- Max. Temp. (F) 248
- Overall Length 8 3/8 in
- Max. Operating Temp. 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23267-MPG
- Zoro # G3985698
- UPC # 00791440100275
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Overall Length | 8 3/8 in |
Outside Dia. | 2 7/16 in |
Details
Item | Hydraulic Filter |
Type | 2-7/16" L x 1-1/16" O.D. |
Application | For Hydac |
Max. Temp. (F) | 248 |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- Baldwin Filters Hydraulic Filtration